SV484 Surface Conditioning Discs 180/Coarse, 125mm, Pack of 10

Order Code: ZT3299978S

£59.99 Inc VAT (20%)


Description

These SV484 Surface Conditioning Discs deliver exceptional surface preparation for coatings, wood, plastic, and metals. These abrasive discs efficiently remove rust, deburr, blend, and finish surfaces, ensuring a smooth, uniform result. Available in various grades, they offer excellent value and versatility for professional and DIY projects.

Features and Benefits
• Durable non-woven material offers long-lasting performance
• Strong scrim backing enhances durability
• Self-fastening centre hole provides quick and secure attachment
• Efficiently removes rust and contaminants to clean surfaces quickly
• Can be used wet or dry for use in a range of conditions

See full description
Specifications for SV484 Surface Conditioning Discs 180/Coarse, 125mm, Pack of 10
  • Colour
    Brown
  • Series
    SV488
  • Diameter
    125mm
  • Shank Diameter
    22mm
  • Disc Type
    Surface Conditioning
  • MFR Part No.
    353411
  • Grade
    Medium
  • Mounting Type
    Centre Hole
  • Compatible Materials
    Plastics
    Metals
    Wood
    Paint
  • Vacuum Hole Design
    No Hole
  • Applications
    Surface Preparation
    Cleaning
  • Backing Material
    Fibre
  • Abrasive Material
    Aluminium Oxide
  • Compatible With
    Right Angle Grinder
    Straight Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome