Vortex Rapid Prep SCM Quick-Change Surface Conditioning Discs


£1.39 Inc VAT (20%)
Up to 22% off

See 8 Product Variants
£1.39

Description

These ultra rapid surface conditioning discs achieve maximum cutting speed with a constant finish for finer grades. By combining multiple grit sequences into one step, they can reduce process times by up to 50%.

The Clean Bond™ resin system ensures surfaces remain smear-free, even on alloys with a higher nickle content. Ideal for aluminium and soft metals, loading is prevented

Features and Benefits
• Norton Vortex aluminum oxide abrasive grain and coating method provides long lasting performance
• Friable grain structure keeps RA specs throughout disc life, reducing scrap
• Material removal rates are consistent throughout the entire life of the disc
• Up to 4x longer life than standard surface conditioning discs
• Colour coded grit sizes allow for easy identification
• New resin system - originally designed to meet the complex needs of the aerospace industry
• Tool-free, easy-on/easy-off Quick-Change fastening system - saving time and reducing hassle
• Highly resistant to edge wear

Typical Application
• Stock removal
• Scale removal (Extra Coarse)
• Heavy Deburring

Feature Attributes

Overall Width:
3.0 mm
Product Type:
Quick Change Disc
Disc Type:
Non-Woven Disc
Thickness:
3 mm
Abrasive Material:
Aluminium Oxide
Series:
VTX
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome