0
1

Webrax Multiclean Paint & Rust Removal Disc 115MM

Order Code: ZT1034029X

£5.99 Inc VAT (20%)
£6.9914% off


Description

Very open, stable abrasive web which resists clogging. Low-pressure grinding possible with a low level of heat generated and can be used to grind off old paints or adhesive/sealant residues. Grinding does not cause any change in shape.
Suitable for cleaning and rust removal, fine deburring, priming metal surfaces to improve adhesion of subsequent coatings, removing colours from tarnishing and welding residues.

See full description
Specifications for Webrax Multiclean Paint & Rust Removal Disc 115MM
  • Shank Diameter
    22mm
  • MFR Part No.
    6080418
  • Disc Diameter
    115mm
  • Maximum RPM
    10500rpm
  • Product Type
    Disc
  • Grade
    Fine
  • Bore
    22.23mm
  • Disc Type
    Stripping Disc
  • Abrasive Material
    Aluminium Oxide
  • Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome