Cup Grinder Wheel 115mm x 7mm x 22mm

Order Code: ZT4948303S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Abracs Cup Grinder Wheel 115mm x 7mm x 22mm Abracs Diamond Cup Grinder Wheels are suitable for use on all general construction materials and are designed for heavy/aggressive stock removal. 16mm Bore reducing ring included.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Cup Grinder Wheel 115mm x 7mm x 22mm
  • Diameter
    115mm
  • Thickness
    7mm
  • Abrasive Material
    Diamond
  • Product Type
    Cup Grinder Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome