Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Taper Cup & Dish Grinding Wheels
Diamond Cup Wheel Speedcrosssdcwu 100mm
By Milwaukee
Order Code:
ZT2586528S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/abrasives/taper-cup-and-dish-grinding-wheels/diamond-cup-wheel-speedcrosssdcwu-100mm/p/ZT2586528S
Add to quotation
View all Taper Cup & Dish Grinding Wheels
Description unavailable
Specifications
Specifications for Diamond Cup Wheel Speedcrosssdcwu 100mm
MFR Part No.
4932430080
Mounting Type
Bore
Abrasive Material
Diamond
Diameter
100mm
Bore
22.23mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome