0
1
2
3
4

10X10MM Ball Shape Carbide Burr Cut 3

Order Code: ZT1126577X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Cut 3 - Rapid Cut
For use on softer non-ferrous and plastic materials i.e. aluminium, fibreglass, plastics, hard rubber and zinc alloy.

Specifications for 10X10MM Ball Shape Carbide Burr Cut 3
  • Overall Length
    55.0mm
  • Shank Diameter
    6.0mm
  • Cut Type
    Rapid Cut
  • Head Material
    Carbide
  • Head Length
    10.0mm
  • Finish/Coating
    Uncoated
  • Head Shape
    Ball Nose
  • Head Diameter
    10.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome