Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
TCT Burrs
B1-0314/3/3 TCT Cylindrical Burr, Single Cut, 3MM Shaft
By ATA
Order Code:
ZT1194544X
£9.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/abrasives/tct-burrs/b1-0314-3-3-tct-cylindrical-burr-single-cut-3mm-shaft/p/ZT1194544X
Add to quotation
Schedule an order and save 5%
View all TCT Burrs
Description
B1 - Cylindrical TCT Burr, Single Cut, 3mm Shaft
Specifications
Specifications for B1-0314/3/3 TCT Cylindrical Burr, Single Cut, 3MM Shaft
Shank Diameter
3.0mm
Head Length
14.0mm
Cut Type
Single Cut
Head Shape
Cylindrical End Cut
Head Material
Tungsten Carbide
Finish/Coating
Uncoated
Head Diameter
3.0mm
MFR Part No.
B1-0314
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome