Car Engine Cambelt Timing Belt SDS Tensioner Adjusting Tool Gauge

Order Code: ZT3739582S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.158%


Description

Belt tension gauge designed to ensure accurate tension on the drive belt where the movement of the cambelt is measured by load (Nm) suitable for belts with various width and thickness. Easy to use universal tool with clear increment and dual scale for measurement to be taken from top or bottom.
Specification:

- Scale - 0-20mm
- Length - 115mm
- Width - 82mm

See full description
Specifications for Car Engine Cambelt Timing Belt SDS Tensioner Adjusting Tool Gauge
  • Width
    82mm
  • Product Type
    Tensioner Adjusting Tool
  • Length
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome