Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
TCT Burrs
Cutter HSS A1625ST 6S ALU
By Pferd
Order Code:
ZT1128371P
Qty of 5 for
£249.95
Inc VAT (20%)
£49.99 each
Quantity
Price
Discount
1 - 24
£49.99
0%
25 - 49
£47.99
4%
50 +
£45.99
8%
5
Add to basket
This product must be ordered in multiples of 5
Get it in
12-15
working days
Available
GBP
249.95
https://www.zoro.co.uk/shop/abrasives/tct-burrs/cutter-hss-a1625st-6s-alu/p/ZT1128371P
Add to quotation
View all TCT Burrs
Description
CUTTER HSS A1625ST 6S ALU
Tags:
#BulkDiscount
Specifications
Specifications for Cutter HSS A1625ST 6S ALU
Shank Diameter
6mm
Length
65mm
Suitable For
Stationary Machines
Tool Machine
Robot
Straight Grinder
Flexible Shaft Drive
External Diameter
16mm
Length (Cut)
25mm
Applications
Deburring
Milling
Milling Out
Leveling
Cutting Out Holes
Work On Weld Seams
Cut
ALU
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome