Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
TCT Burrs
Cutter HSS C1625 6S ALU
By Pferd
Order Code:
ZT1128383P
Qty of 5 for
£169.95
Inc VAT (20%)
£33.99 each
Quantity
Price
Discount
1 - 24
£33.99
0%
25 +
£31.95
6%
5
Add to basket
This product must be ordered in multiples of 5
Get it in
12-15
working days
Available
GBP
169.95
https://www.zoro.co.uk/shop/abrasives/tct-burrs/cutter-hss-c1625-6s-alu/p/ZT1128383P
Add to quotation
View all TCT Burrs
Description
CUTTER HSS C1625 6S ALU
Tags:
#BulkDiscount
Specifications
Specifications for Cutter HSS C1625 6S ALU
Length
65mm
Shank Diameter
6mm
Suitable For
Straight Grinder
Stationary Machines
Robot
Tool Machine
Flexible Shaft Drive
Length (Cut)
25mm
Cut
ALU
Applications
Cutting Out Holes
Work On Weld Seams
Leveling
Deburring
Milling
Milling Out
External Diameter
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome