Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
TCT Burrs
Cutter HSS L1630 6S ALU
By Pferd
Order Code:
ZT1128422P
Qty of 5 for
£249.95
Inc VAT (20%)
£49.99 each
Quantity
Price
Discount
1 - 24
£49.99
0%
25 - 49
£47.99
4%
50 +
£45.99
8%
5
Add to basket
This product must be ordered in multiples of 5
Get it in
12-15
working days
Available
GBP
249.95
https://www.zoro.co.uk/shop/abrasives/tct-burrs/cutter-hss-l1630-6s-alu/p/ZT1128422P
Add to quotation
View all TCT Burrs
Description
CUTTER HSS L1630 6S ALU
Tags:
#BulkDiscount
Specifications
Specifications for Cutter HSS L1630 6S ALU
Length
70mm
Shank Diameter
6mm
Suitable For
Tool Machine
Flexible Shaft Drive
Stationary Machines
Straight Grinder
Robot
Length (Cut)
30mm
Radius
4.8mm
Applications
Cutting Out Holes
Leveling
Milling
Deburring
Work On Weld Seams
Milling Out
Cut
ALU
External Diameter
16mm
Included Angle
14°
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome