Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
TCT Burrs
Cutter HSS O1625 6S ALU
By Pferd
Order Code:
ZT1128428P
Qty of 5 for
£219.95
Inc VAT (20%)
£43.99 each
Quantity
Price
Discount
1 - 24
£43.99
0%
25 - 49
£42.23
4%
50 +
£40.47
8%
5
Add to basket
This product must be ordered in multiples of 5
Get it in
12-15
working days
Available
GBP
219.95
https://www.zoro.co.uk/shop/abrasives/tct-burrs/cutter-hss-o1625-6s-alu/p/ZT1128428P
Add to quotation
View all TCT Burrs
Description
CUTTER HSS O1625 6S ALU
Tags:
#BulkDiscount
Specifications
Specifications for Cutter HSS O1625 6S ALU
Length
65mm
Suitable For
Tool Machine
Straight Grinder
Robot
Stationary Machines
Flexible Shaft Drive
Shank Diameter
6mm
External Diameter
16mm
Applications
Milling Out
Deburring
Work On Weld Seams
Cutting Out Holes
Leveling
Milling
Radius
6.5mm
Length (Cut)
25mm
Cut
ALU
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome