Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
TCT Burrs
Cutter HSS W 1213ST/6 C3
By Pferd
Order Code:
ZT1128430P
Qty of 5 for
£149.95
Inc VAT (20%)
£29.99 each
Quantity
Price
Discount
1 - 24
£29.99
0%
25 - 49
£28.79
4%
50 +
£27.59
8%
5
Add to basket
This product must be ordered in multiples of 5
Get it in
12-15
working days
Available
GBP
149.95
https://www.zoro.co.uk/shop/abrasives/tct-burrs/cutter-hss-w-1213st-6-c3/p/ZT1128430P
Add to quotation
View all TCT Burrs
Description
CUTTER HSS W 1213ST/6 C3
Tags:
#BulkDiscount
Specifications
Specifications for Cutter HSS W 1213ST/6 C3
Shank Diameter
6mm
Length
53mm
Suitable For
Flexible Shaft Drive
Tool Machine
Robot
Straight Grinder
Stationary Machines
Cut
3
Length (Cut)
13mm
Included Angle
20°
Applications
Milling
Work On Weld Seams
Milling Out
Leveling
Cutting Out Holes
Deburring
External Diameter
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome