Micro Carbide Burr Cylinder with End Cutter 3MM Pack of 3

Order Code: ZT1227159P

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 +£12.596%


Description

Micro rotary burr manufactured from Tungsten Carbide, with Ø3mm shanks and cylinder cut with end cutter. For use on soft and hard metal, including welded seams. Packs of three, supplied in plastic storage box.

Specifications for Micro Carbide Burr Cylinder with End Cutter 3MM Pack of 3
  • MFR Part No.
    MCB003
  • Shank Diameter
    Ø3mm
  • Head Shape
    Cylinder with End Cutter
  • Overall Length
    38mm
  • Head Length
    16mm
  • Head Diameter
    Ø3mm
  • Pack Quantity
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome