Micro Carbide Burr Pointed Tree 3MM Pack of 3

Order Code: ZT1227161P

£10.99 Inc VAT (20%)


Description

Micro rotary burr manufactured from Tungsten Carbide, with Ø3mm shanks and pointed tree cut. For use on soft and hard metal, including welded seams. Packs of three, supplied in plastic storage box.

Specifications for Micro Carbide Burr Pointed Tree 3MM Pack of 3
  • MFR Part No.
    MCB005
  • Shank Diameter
    Ø3mm
  • Overall Length
    38mm
  • Head Shape
    Pointed Tree
  • Head Diameter
    Ø3mm x 16mm
  • Head Length
    16mm
  • Pack Quantity
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome