Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
TCT Burrs
Milling Concave Cutter HSS 156/6 SP
By Pferd
Order Code:
ZT1128321P
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it in
12-15
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/abrasives/tct-burrs/milling-concave-cutter-hss-156-6-sp/p/ZT1128321P
Add to quotation
View all TCT Burrs
Description
M.CONCAVE CUTTER HSS 156/6 SP
Tags:
#BulkDiscount
Specifications
Specifications for Milling Concave Cutter HSS 156/6 SP
Length
70mm
Suitable For
Flexible Shaft Drive
Straight Grinder
Shank Diameter
6mm
Applications
Milling Out
Milling
Rounding
Deburring
Cut
Special Cut (Sp)
External Diameter
8mm
Length (Cut)
30mm
Radius
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome