Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
TCT Burrs
P709 12.7MMX6.0MM Solid Carbide Oval Burr for Steel
By Dormer
Order Code:
ZT1126889X
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/abrasives/tct-burrs/p709-12-7mmx6-0mm-solid-carbide-oval-burr-for-steel/p/ZT1126889X
Add to quotation
View all TCT Burrs
Description
Oval burr (E shape)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for P709 12.7MMX6.0MM Solid Carbide Oval Burr for Steel
Finish
Bright
Shank
Cylindrical shank
Material
HM
Applications
P - Steel and cast steel
Burr Type Code
Steel Cut Geometry
Standards
DORMER
Series
P709
Burr Shape
E - Oval Shape
Unit of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome