Petrol Timing Tool Setting Locking VAG Skoda Seat 1.0 1.2 1.4 TSI TFSi

Order Code: ZT3741110S

£152.99 Inc VAT (20%)
£159.994% off


Description

Timing tool set which locks and keep the camshaft sprocket in place during replacing the timing belt, comes with all necessary tools to work on VAG ((Audi, Seat, Skoda, Volkswagen) 1.0, 1.2, 1.4L TFSI/TSI engines. Camshaft locking tool available separately (SATRA S-SP3CY) Supplied in carry-case.
Make & modes:

Audi
- A1 (2012-2018) , A1 Sportback (2012-2018)
- A3 (2013-2018) , A3 Sportback (2013-2018) , A3 Saloon (2013-2018) , A3 Cabriolet (2014-2016)
- A4 (2015-2019)
- A5 Coupe (2016-2018) , A5 Sportback (2017-2018)
- Q3 (2014-2018)

Seat
- Alhambra (2015-2018)
- Mii (2012-2020)
- Ibiza (2013-2017) , Ibiza (2017-2020)
- Leon (2012-2018) , Leon ST (2013-2018)
- Toledo (2015-2019)

Skoda
- Citigo (2011-2019)
- Fabia II (2010-2014) , Fabia III (2014-2019)
- Kodiaq (2017-2019)
- Rapid (2015-2019) , Rapid Spaceback (2015-2017)
- Octavia II (2010-2013) , Octavia III (2013-2018)
- Yeti (2015-2017) , Yeti Outdoor (2015-2017)

Volkswagen
- Beetle (2015-2016)
- Caddy (2015-2019) , Caddy Maxi (2015-2019)
- CC (2015-2017)
-Golf VI Cabrio (2013-2016) , Golf VII (2012-2019) , Golf VII Cabriolet (2015-2018) , Golf VII Estate (2013-2017) , Golf SV/Sportsvan (2014-2018)
- Jetta (2012-2014) , Jetta (2014-2018)
- Passat (2014-2019)
- Polo (2012-2018)
- Scirocco (2014-2018)
- Sharan (2015-2018)
- Tiguan (2015-2016) , Tiguan (2016-2018)
- Touran (2015-2019)
- Up! (2014-2019)

Engine Codes:

- 1.0 - CHYA, CHYB CHYC, CHZA, CHZB, CHZC, CHZD, CHZE, CHZJ, CNZA, CPGA, DAFA
- 1.2 - CJZA, CJZB, CJZC, CJZD, CYVA, CYVB, CYVD
- 1.4 - CHPA, CHPB, CZCC, CMBA, CPTA (with ACT) , CPVA, CPVB, CPWA, CRJA, CUKB, CUKC, CVNA, CXSA, CXSB, CZCA, CZDA, CZDB, CZEA (with ACT)

Set includes:

1. Crankshaft locking pin
2. Tensioner adjuster tool
3. Camshaft sprocket locking tool
4. Cam belt pre-tension tool for VAG
5. Camshaft locking tool
6. Camshaft locking tool For 1.0L

OEM:

1. T10340
2. T10499
3. T10476
4. T10487
5. T10494
6. T10477

Other OEM:

2. T10499A
3. T10476A

Fuel type:

Petrol

Drive:

Belt

See full description
Specifications for Petrol Timing Tool Setting Locking VAG Skoda Seat 1.0 1.2 1.4 TSI TFSi
  • Product Type
    Timing Tool Set
  • Engine Sizes
    1.4L
    1.2L
    1.0L
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome