Solid Carbide Bright Rotary Burr - Cylinder with Endcut 6.3 x 3mm DOR803633

Order Code: ZT1461352S

£13.99 Inc VAT (20%)


Description

The Dormer P803 Solid Carbide Bright Rotary Burrs have cylinders with end cuts and produce double cuts. The first choice for general machining, improves ease of control, increased metal removal rate and breaks swarf into manageable pieces. They have toughened and hardened steel shanks that provide rigidity and strength. This prevents bending and reducing vibrations for an improved tool life. Ground to h6 (Carbide) and h7 (Steel). Excellent impact strength that is able to withstand high forces and to withstand higher temperature without failing. Special brazing elements provide excellent braze strength. The Dormer Solid Carbide Bright Rotary Burr - Cylinder With End cut has the following specification Diameter 6.3mm. Shank Diameter 3mm. Working Length 12.7mm. Overall Length 45mm.

See full description
Specifications for Solid Carbide Bright Rotary Burr - Cylinder with Endcut 6.3 x 3mm DOR803633
  • Shape
    Cylinder With Endcut
  • Overall Length
    45mm
  • Size
    6.3mm
  • Working Length
    12.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome