Solid Carbide Burr, Cylinder Without End Cut For Super Alloys 3.00 Mm X 3.00 Mm

Order Code: ZT1202133S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

3.00 mm x 3.00 mm
Cylinder burr without end cut (A shape), diameter 3mm with 12mm length of cut, 38mm overall length and 3mm shank, solid carbide with bright finish, AS single cut flute style with light left-hand cross cut for machining surfaces in high-temperature alloys

Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Solid Carbide Burr, Cylinder Without End Cut For Super Alloys 3.00 Mm X 3.00 Mm
  • Material
    HM
  • Finish
    Bright
  • Unit of Measurement
    Metric
  • Standards
    DORMER
  • Applications
    S - High-temperature alloys
  • Burr Type Code
    Superalloy Cut Geometry
  • Series
    P501

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome