T9600D TC Burr - GAR2109600Z

Order Code: ZT3612258S

£26.99 Inc VAT (20%)


Description

Available in various sizes, these burrs provide high cutting action, smooth operation, and short chip production. Suitable for ferrous and non-ferrous metals, including stainless steel, cast iron, and aluminium alloys, they ensure efficient stock removal. Designed for precision tasks, they deliver a good surface finish.

Features and Benefits
• High cutting action
• Smooth operation
• Short chip production
• Suitable for ferrous and non-ferrous metals
• Efficient stock removal
• Good surface finish

See full description
Specifications for T9600D TC Burr - GAR2109600Z
  • Cut Type
    Double Cut
  • Head Length
    19mm
  • Head Diameter
    9.6mm
  • MFR Part No.
    GT9600D
  • Overall Length
    64mm
  • Head Shape
    Ball Nose Tree
  • Finish/Coating
    Uncoated
  • Shank Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome