Tungsten Carbide Rotary Burr Extra-Long ARC Round Nose - 10mm

Order Code: ZT5365357S

£18.19 Inc VAT (20%)


Description

10mm Burr made from Tungsten Carbide. Arc Round Nose No. 6 cut (universal) For use on soft and hard metals, including welded seams. Supplied in a plastic storage box.

Specifications for Tungsten Carbide Rotary Burr Extra-Long ARC Round Nose - 10mm
  • MFR Part No.
    SDB05XL
  • Overall Length
    120mm
  • Head Shape
    Arc Round Nose
  • Head Diameter
    10mm
  • Head Length
    20mm
  • Shank Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome