XCHB-03PM (CH-PM3B) Xebec 3mm Ceramic Stone Burr

Order Code: ZT1719806S

£23.99 Inc VAT (20%)


Description

This Xebec ceramic stone burr is made of alumina fibre, using the original abrasive ceramic fiber material instead of abrasive grains.The cutting edges are exposed over the entire surface of the head portion, allowing even and smooth deburring. With the absence of abrasive grains, the tool prevents clogs and scratches.

Features and Benefits
• Cutting edges cover entire surface of the head, ensuring even deburring
• Ceramic fiber prevents scratches and clogs
• Versatile and consistent

Typical Applications
• Deburring
• Can be mounted on rotation speed equipment
• Electric grinding tools

See full description
Specifications for XCHB-03PM (CH-PM3B) Xebec 3mm Ceramic Stone Burr
  • Shank Diameter
    3mm
  • Head Material
    Aluminium
  • Head Diameter
    3mm
  • MFR Part No.
    XCHB-03PM
  • Head Shape
    Ball Nose
  • Overall Length
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome