0
1

CP-UR Scotch-Brite Roloc Cut & Polish Unitised Wheel, 75 x 3MM, A Fine

Order Code: ZT1272851X

£7.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Cut and polish unitized disc has a Hard dense structure ideal for aggressive deburring, blending, and finishing applications on harder metals and for applications where portability is needed. Our Roloc quick-change attachment provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.

Features and Benefits
• Durable, aggressive wheel with high concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
• Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging, reducing steps in the finishing process
• Quick change attachment offers quick and easy change-outs for multi-step finishing
processes
• Open-web material runs cool and is load resistant and wears at a uniform rate to provide continuous cutting action

Typical Applications
• Use for an aggressive cut on harder metals
• Ideal for use on stainless steel, carbon steel, and high nickel alloys

See full description
Specifications for CP-UR Scotch-Brite Roloc Cut & Polish Unitised Wheel, 75 x 3MM, A Fine
  • MFR Part No.
    7100182582
  • Grade
    Fine
  • Maximum RPM
    15,000rpm
  • Product Type
    Quick Change Disc
  • Disc Diameter
    75mm
  • Thickness
    3.0mm
  • Abrasive Material
    Aluminium Oxide
  • Diameter
    75mm
  • Type
    Unitised Wheels
  • Series
    CP-UR
  • Grit
    5A
  • Model Number
    9740
  • Mounting Type
    Roloc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome