Crimp Wirebrush 75 X M14

Order Code: ZT4948521S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£5.990%
10 - 19£5.754%
20 - 49£5.518%
50 - 99£5.2712%
100 +£5.0316%


Description

Abracs Crimp Wirebrush 75 x M14 Brass dipped crimped steel wire brushes suitable for angle grinders and other special machinery. The high-density crimped wire makes the brushes ideal for polishing, surface preparation and most other cleaning applications. Heavy Duty Long Life Ultimate Performance

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Crimp Wirebrush 75 X M14
  • Thread Size
    M14
  • Bristle Type
    Crimped
  • Product Type
    Crimp Wirebrush
  • Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome