Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Brush Accessories
1/4"X915MM M/F BSW Thread Extension Rod
By Kennedy
Order Code:
ZT1031850X
£6.99
each
Inc VAT (20%)
£69.90 minimum order value
Quantity
Price
Discount
1 - 9
£6.99
0%
10 - 19
£6.71
4%
20 - 49
£6.43
8%
50 +
£6.15
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
10-14
working days
Available
GBP
69.90
https://www.zoro.co.uk/shop/abrasives/wire-brush-accessories/quarter-inchx915mm-m-f-bsw-thread-extension-rod/p/ZT1031850X
Add to quotation
View all Wire Brush Accessories
Description
For use with Kennedy tube cleaning brushes in cleaning condenser and heat exchanger equipment
Tags:
#BulkDiscount
Specifications
Specifications for 1/4"X915MM M/F BSW Thread Extension Rod
Thread Size
1/4 BSWin
Product Type
Threaded Extension Rod
MFR Part No.
5273438-01
Rod Length
915mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome