3-ROW Stainless Steel Wire Scratch Brush

Order Code: ZT3756182S

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.085%
50 - 99£1.9710%
100 +£1.8615%


Description

3-row stainless steel wire brush for cleaning rough surfaces. Hardwood handle with hanging hole. Stainless steel wire brushes are used predominately in stainless steel welding processes where use of an ordinary wire brush risks contaminating the weld.

Specifications for 3-ROW Stainless Steel Wire Scratch Brush
  • Number of Rows
    3
  • Handle Material
    Hardwood
  • Product Type
    Wire Scratch Brush
  • Bristle Material
    Stainless Steel