0
1

Brass Brush with Plastic Handle, 24 Brushes

Order Code: ZT2443485S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£46.996%
10 +£43.9912%


Description

Curved profile for narrow, hard to reach areas
Heavy duty ergonomic handle
For use in industrial, automotive, marine, construction and domestic applications.
Tough 28mm high-density wire bristles
245mm overall length

See full description
Specifications for Brass Brush with Plastic Handle, 24 Brushes
  • Bristle Length
    28mm
  • Quantity
    24
  • Bristle Material
    Brass
  • Handle Material
    Plastic
  • Overall Length
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome