1. Abrasives/
  2. Abrasive Blasting/
  3. Wire Scratch Brushes
0
1
2
3
4

Cast Steel Wire Scratch Brushes


See all variants from
£0.79Inc VAT (20%)
See all variants from £0.79

Description

Designed for cleaning all rough surfaces on a variety of materials to remove paint, dirt, rust and stubborn deposits. Hardwood stocks.

Features and Benefits
• Highly durable
• Highly effective - both performance effective and cost effective

Typical Applications
• Suitable to remove paint, dirt, rust and stubborn deposits

See full description

Feature Attributes

Head Length:
140 mm
Head Shape:
Straight Head
Bristle Material:
Steel
Overall Length:
290 mm
Number of Pieces:
Each
Length:
140 mm
More attributes