S3700 Hand Wire Brush

S3700 Hand Wire Brush

Order Code: ZT3520505SCopy

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

DURABLE: This hand wire brush has strong, crimped steel wire bristles and a comfortable plastic grip. THOROUGH CLEANING: Specially designed for thorough cleaning, it is deal for removing rust, paint and dirt from metal prior to welding or painting.

Specifications for S3700 Hand Wire Brush
  • Product Type
    Hand Wire Brush
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Handle Material
    Plastic