Soft Grip Long Handle Wire Brush with Scraper

Order Code: ZT3589494S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.175%
10 - 19£5.8410%
20 +£5.5215%


Description

The Blue Spot Tools Soft Grip Wire Brush has steel wire bristles that are designed for maximum cleaning. The two tone soft grip handle is ideal for user comfort and the long handle design prevents knuckle scraping. The rugged galvanised steel scraper is specially designed to loosen tough materials.

Rugged galvanised steel scraper
Soft grip handle for comfort
Long handle design
Designed for maximum cleaning
Steel wire bristles

WEIGHT 0.19 kgs
BARCODE 5028734225136
PACKAGE LENGTH 35.5 cm
PACKAGE WIDTH 4 cm
PACKAGE HEIGHT 4.5 cm
COMMODITY CODE 96039099

See full description
Specifications for Soft Grip Long Handle Wire Brush with Scraper
  • Brush Type
    Wire Brush
  • Weight
    0.19kg
  • Number of Pieces
    1
  • Product Type
    Long Handle Wire Brush
  • Bristle Material
    Steel Wire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome