Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Scratch Brushes
Universal Brush 250 mm Brassed Steel 61578
By EGA Master
Order Code:
ZT3279685S
£10.99
each
Inc VAT (20%)
£274.75 minimum order value
Add to basket
Minimum order quantity: 25.
Get it in
4-8
working days
Available
GBP
274.75
https://www.zoro.co.uk/shop/abrasives/wire-scratch-brushes/universal-brush-250-mm-brassed-steel-61578/p/ZT3279685S
Add to quotation
View all Wire Scratch Brushes
Description
UNIVERSAL BRUSH 250 MM BRASSED STEEL
Specifications
Specifications for Universal Brush 250 mm Brassed Steel 61578
Product Type
Brush
Size
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome