Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Scratch Brushes
Wire Brush Scratch 4 Row 290mm
By Draper
Order Code:
ZT5036128S
Copy
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
3.39
https://www.zoro.co.uk/shop/abrasives/wire-scratch-brushes/wire-brush-scratch-4-row-290mm/p/ZT5036128S
Add to quotation
Schedule an order and save 5%
View all Wire Scratch Brushes
Description
Draper WIRE BRUSH SCRATCH 4 ROW 290MM Brushes Brooms and Wire Brushes (D) 31570
Tags:
#BulkDiscount
Specifications
Specifications for Wire Brush Scratch 4 Row 290mm
Number of Rows
4
Product Type
Wire Brush