Wire Scratch Brush & Scraper Each

Order Code: ZT2426674S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

JanSan® Wire Scratch Brush & Scraper is designed for cleaning all rough surfaces on a variety of materials to remove paint, dirt, rust and stubborn deposits.
Features & Benefits - Heavyduty scratch brush, aimed at the professional user and is capable of extended use in difficult environments. - Stiff scratch brush, with 4 rows machine punched into wooden handle for durability. - Metal scraper included at the tip of the scratch brush. - Hardwood stocks. - Length: 287 mm - Width: 48 mm - Height: 61 mm - Weight: 0.14 kg - Material: Wood - Filament Material: Steel - Filament Retention: Standard - Stiffness: Stiff - Country Of Origin: DE

See full description
Specifications for Wire Scratch Brush & Scraper Each
  • Material
    Metal
  • Colour
    Brown
  • Product Type
    Wooden Brooms & Brushes
  • Height
    61mm
  • Length
    287mm
  • Weight
    0.14kg
  • Width
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome