0802-632151 115MM Bevel Steel Wire Brush
0
1

0802-632151 115MM Bevel Steel Wire Brush

Order Code: ZT1031731X

£14.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

0802-632 151
Knotted steel bevel wire brush suitable for angle grinders. For weld cleaning and heavy deposit scale/corrosion removal. Ideal for processing inaccessible areas such as angles, edges or corners.

Features and Benefits
• Perfect for reaching inaccessible areas
• Ideal for the quick removal of rust, scale and paint - as well as cleaning and preparing metal surfaces

See full description
Specifications for 0802-632151 115MM Bevel Steel Wire Brush
  • MFR Part No.
    0802-632151
  • Mounting Type
    Shank
  • Bristle Type
    Twist Knot
  • Brush Diameter
    115mm
  • Max rpm
    12,500rpm
  • Brush Type
    Bevel Brush
  • Bristle Material
    Steel Wire
  • Maximum RPM
    12500rpm
  • Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome