100 X 22MM Plain Bore Wire Cup Brush, Brass Coated Steel - Twist Knot 30 SWG

Order Code: ZT1031722X

£3.29 Inc VAT (20%)
£3.6910.5% off


Description

A range of 30SWG brass brushes, including circular, shaft mounted, arbour style and de-carbonising brushes, for the removal of rust, paint, burrs etc. For use with power tools, machine tools and flexible drives.

For fast and heavy duty cleaning. The support ring prevents excessive spreading. For removal of rust, paint and scale on large surfaces.

30SWG

See full description
Specifications for 100 X 22MM Plain Bore Wire Cup Brush, Brass Coated Steel - Twist Knot 30 SWG
  • Max rpm
    10,000rpm
  • Bristle Type
    Twist Knot
  • Brush Diameter
    100mm
  • Bristle Material
    Brass Coated Steel Wire
  • Brush Type
    Cup Brush
  • Wire Diameter
    30 SWG
  • Mounting Type
    Plain Bore
  • Arbor Hole Diameter
    22mm
  • Maximum RPM
    10000rpm
  • Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome