100MM X 22MM Plain Bore Twist Knot Cup Brush Brass Coated Steel Wire 30 SWG

Order Code: ZT1382064X

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Twisted Knot Cup Brushes are good to be used to clean large area efficiently and more aggressive compared to crimped wire brushes. The steel supported rings reduce the wire flare and have more aggressive effect.. Good for use on flat surfaces.

• Non Sparking.
• Heavy duty, cleaning of large metal surface.
• Weld scale and corrosion removal.
• Pre-paint surface preparation.
• Ideal for cleaning Stainless and aluminium welds and fabrications
• Suited for use on appropriate angle grinders.

See full description
Specifications for 100MM X 22MM Plain Bore Twist Knot Cup Brush Brass Coated Steel Wire 30 SWG
  • Max rpm
    10,000rpm
  • Wire Diameter
    0.3mm
  • Bristle Material
    Brass Wire
  • Bristle Type
    Twist Knot
  • Arbor Hole Diameter
    22mm
  • Brush Type
    Cup Brush
  • Brush Diameter
    100mm
  • Mounting Type
    Arbor Hole
  • Maximum RPM
    10000rpm
  • Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome