115mm x 12mm x 22.2mm Bore Steel Twist Knot Wheel Brush

115mm x 12mm x 22.2mm Bore Steel Twist Knot Wheel Brush

Order Code: ZT5515912S

£17.99 Inc VAT (20%)


Description

Twisted wire wheel brushes feature wire ends in twisted bundles that help provide excellent strength and very aggressive brushing. Models are available for cleaning and remove rust, corrosion, and paint from metal surfaces. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately). Features and Benefits • Class-leading strength • Perfect for cleaning as well as removing rust and paint from metal surfaces • Highly durable steel wire bristles

See full description
Specifications for 115mm x 12mm x 22.2mm Bore Steel Twist Knot Wheel Brush
  • Width
    12mm
  • Material
    Steel
  • Bore Size
    22.2mm
  • Diameter
    115mm
  • Product Type
    Twist Knot Wheel Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome