30SWG Shaft Mounted Brass Coated Cup Brush 40 X 10MM

Order Code: ZT1257647X

£1.69 Inc VAT (20%)
£2.4932% off
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 - 99£1.558.5%
100 - 199£1.4912%
200 +£1.4216%

Currently unavailable

Description

For all round use, ideal for work on larger surfaces removing burrs, rust and paint.

Specifications for 30SWG Shaft Mounted Brass Coated Cup Brush 40 X 10MM
  • Brush Diameter
    40mm
  • Brush Type
    Cup Brush
  • Bristle Material
    Brass Coated Steel Wire
  • Max rpm
    11,000rpm
  • Mounting Type
    Shaft Mounted
  • Maximum RPM
    11000rpm
  • Bristle Type
    Crimped Wire
  • Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome