Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
30SWG Shaft Mounted Brass Coated Cup Brush 50 X 10MM
By York
Order Code:
ZT1257646X
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/30swg-shaft-mounted-brass-coated-cup-brush-50-x-10mm/p/ZT1257646X
Add to quotation
Schedule an order and save 5%
View all Wire Wheels & Brushes
Description
For all round use, ideal for work on larger surfaces removing burrs, rust and paint.
Tags:
#BulkDiscount
Specifications
Specifications for 30SWG Shaft Mounted Brass Coated Cup Brush 50 X 10MM
Mounting Type
Shaft Mounted
Brush Type
Cup Brush
Max rpm
11,000rpm
Bristle Material
Brass Coated Steel Wire
Brush Diameter
50mm
Maximum RPM
11000rpm
Bristle Type
Crimped Wire
Diameter
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome