30x20mm Side Plates for Wire Wheel (Pair)

Order Code: ZT2633082S

£1.49each Inc VAT (20%)
£372.50 minimum order value

Minimum order quantity: 250.

Description

A pair of additional side plates for circular brushes. Ideal to use with use with power tools, machine tools, and flexible drives.





Notes
• Each pack contains 2 x Side Plates.

See full description
Specifications for 30x20mm Side Plates for Wire Wheel (Pair)
  • Width
    39mm
    4mm
  • Diameter
    30mm
  • Bristle Material
    No Bristles
  • Mounting Type
    Arbor Hole
  • Number of Pieces
    2
  • Length
    39mm
  • MFR Part No.
    803020002
  • Brush Type
    Side Plates
  • Maximum RPM
    10000rpm
  • Bristle Type
    No Bristles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome