3321604913 Atb-Disc D 76/70x50 T35B16HEX NHS180ROM

Order Code: ZT1208712S

£111.99 Inc VAT (20%)


Description

Reduce cost, increase efficiency, and improve results with this class-leading wire disc from Osbourne. Perfect for deburring, sharp edge removal, radiusing, edge contouring, de‑fuzzing, surface refinement and conditioning.

Features and Benefits
• Highly efficient wire wheel
• Superb results combined with class-leading durability

See full description
Specifications for 3321604913 Atb-Disc D 76/70x50 T35B16HEX NHS180ROM
  • Bristle Material
    Steel Wire
  • Brush Type
    Wire Wheel
  • Brush Diameter
    4in
  • MFR Part No.
    3321604913
  • Arbor Hole Diameter
    7/8 inch
  • Mounting Type
    Arbor Hole
  • Diameter
    100mm
  • Bristle Type
    Crimped Wire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome