33879 150mm Crimped Steel Wire Wheel

Order Code: ZT3809474S

£17.99 Inc VAT (20%)
£19.9910% off


Description

Draper Crimped Steel Wire Wheel
Size: 150mm
Wheel diameter: 150mm
Max speed: 6,500 RPM
Minimum diameter: 13mm
Item Weight: 998 g
Product Dimensions: 16 x 17.5 x 2.9cm

Designed for use with Draper bench grinders and other manufacturer's similar machines. Supplied with reducing bushes size; 12.7, 16, 20, 22.2 and 26 mm.

See full description
Specifications for 33879 150mm Crimped Steel Wire Wheel
  • Bristle Type
    Crimped Wire
  • Bristle Material
    Steel
  • Maximum RPM
    6500rpm
  • Diameter
    150mm
  • Mounting Type
    Arbor Hole
  • Brush Type
    Wire Wheel
  • Arbor Hole Diameter
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome