41429 Rotary Wire Brush 7 5 X 6MM

41429 Rotary Wire Brush 7 5 X 6MM

Order Code: ZT1031742X

£3.59 Inc VAT (20%)


Description

Brassed Crimped Steel Wire With 6mm Diameter Shank.
75 x 6mm.

Specifications for 41429 Rotary Wire Brush 7 5 X 6MM
  • Bristle Type
    Crimped Wire
  • Brush Type
    Wire Wheel
  • Shaft Diameter
    6mm
  • Bristle Material
    Brass
  • Diameter
    75mm
  • Mounting Type
    Shaft Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome