417.168 Wire Wheel 6MM Shank

Order Code: ZT1031708X

£17.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.390%
5 - 9£16.694%
10 - 19£16.008%
20 +£15.3012%


Description

417.168.11
Knotted high tensile steel wire wheel brushes are the perfect tool for removing underseasl, rust deburring, roughening etc. To DIN EN ISO 9001, DIN EN 1083, DIN 68347.
Diameter: 75mm.
Shank: 6mm.
Brush height: 12mm.
Max rpm: 25,000.

See full description
Specifications for 417.168 Wire Wheel 6MM Shank
  • Brush Type
    Wire Wheel
  • Bristle Type
    Twist Wire
  • Mounting Type
    Shaft Mounted
  • Bristle Material
    Steel
  • Shaft Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome