Quantity | Price | Discount |
---|---|---|
1 - 4 | £17.99 | 0% |
5 - 9 | £17.27 | 4% |
10 + | £16.55 | 8% |
The Blue Spot Tools 5 PCE Nylon Abrasive Brush Set is ideal for the removal of scale, rust and paint and can also be used for de-burring and finishing. Manufactured from nylon threads which are impregnated with abrasive grit, the nylon bristles are also safer to handle than traditional wire wheels. Non-sparking. Shank: 6mm / 1/4". Maximum safe speed: 4500 RPM.
Manufactured from nylon threads impregnated with abrasive grit
Ideal for removal of scale, rust and paint and can also be used for de-burring and finishing
Non-sparking
Shank: 6mm / 1/4"
Maximum safe speed: 4500 RPM
PACKAGE CONTENTS
1 x 50mm Cup Brush, 1 x 24mm End Brush, 1 x 75mm Wheel Brush, 1 x 100mm Wheel Brush, 1 x 100mm Flap Brush