50 X 20MM Shaft Mounted Rotary Wire Brushes 30SWG


Select
Select
£1.85 Inc VAT (20%)


See all variants from £1.85

Description

Circular brushes with shaft are small diameter brushes and are good to be used for drill machines. Normally the RPM is 4500. It's good for both Professional and do-it-yourself work.

Features and Benefits
• High quality, durable crimped wire bristles
• Provides a safe, secure fit

Typical Applications:
• Remove paint and other coatings, including rust and scale from all types of steel work-pieces and oxide layers from stainless-steel and non-ferrous metals
• Creating metallic cleaning surfaces
• Cleaning tool dies
• De-burring castings
• Matt finishing of metal surfaces

Feature Attributes

Bristle Type:
Crimped Wire
Bristle Material:
Steel Wire
Shaft Diameter:
6 mm
Brush Type:
Circular Brush
Mounting Type:
Shaft Mounted
Trim Length:
15 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome