50mm x 12mm x 6mm Shaft Steel Crimped Wheel Brush GG53

Order Code: ZT5516037S

£14.99 Inc VAT (20%)


Description

SITBRUSH GG53 Circular brushes Drill Crimped 50mm Dia wire 0.3Ø: Steel SIT 0857 Shank-mounted wheel brushes made of highly resistant crimped wire with high wire density. They ensure long service life and great performance in various industrial processes. Suitable to be mounted onto fix machines and machining centres. GG wheel brushes are engineered for heavy-duty applications and with higher rotation speed. They allow you to reach the desired result in less time and with increased aggressiveness. They can be mounted on air tools as well., To remove slags, rust and processing waste from surfaces of any material and shape., Max-rpm: 15000, 0857

See full description
Specifications for 50mm x 12mm x 6mm Shaft Steel Crimped Wheel Brush GG53
  • Width
    12mm
  • Product Type
    Crimped Wheel Brush
  • Bristle Type
    Crimped Wire
  • Diameter
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome