Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
50mm x 9mm x 6mm Shaft Steel Crimped Wheel Brush GG52
By SIT
Order Code:
ZT5515821S
£7.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/abrasives/wire-wheels-and-brushes/50mm-x-9mm-x-6mm-shaft-steel-crimped-wheel-brush-gg52/p/ZT5515821S
Add to quotation
View all Wire Wheels & Brushes
Description
SIT 50mm x 9mm x 6mm Shaft Steel Crimped Wheel Brush GG52
Tags:
#NewProduct
Specifications
Specifications for 50mm x 9mm x 6mm Shaft Steel Crimped Wheel Brush GG52
Diameter
50mm
Width
9mm
Product Type
Wheel Brush
Bristle Length
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome