0
1

63X9MM Shaft Mounted Circular Brush, Crimp Wire, Stainless Steel

Order Code: ZT1188871X

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%


Description

Rotary Wire brush, ideal for use in power drills.

Features and Benefits
• Versatile steel wires make this brush ideal for hard to reach areas and grooves
• Quality crimped wire brushes makes metal preparation quick and easy

Typical Applications
• Perfect for cleaning and preparing of metals
• Suitable for use with power tools

See full description
Specifications for 63X9MM Shaft Mounted Circular Brush, Crimp Wire, Stainless Steel
  • Brush Diameter
    60mm
  • Trim Length
    15mm
  • Mounting Type
    Shaft Mounted
  • Max rpm
    4,500rpm
  • Wire Diameter
    0.2
  • Bristle Type
    Crimped Wire
  • Shaft Diameter
    6mm
  • Bristle Material
    Stainless Steel Wire
  • Brush Type
    Circular Brush
  • MFR Part No.
    53060064302
  • Diameter
    60mm
  • Maximum RPM
    4500rpm
  • Length
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome